Vilter Recirculating Tank - 36 in. Dia. x 10 ft. L

Vilter Recirculating Tank - 36 in. Dia. x 10 ft. L

1991 Vilter Recirculating Tank. Approximate capacity: 525 gallons. Refrigerant: R-717 (Ammonia). Inside straight wall dimensions: 36 in. Dia. x 10 ft. L. Radius: 2:1 elliptical ends. (2) Buffalo pumps. GPM: 26.9. (1) Motor - 3 hp, 3500 rpm, 230/460 V, 9.1/4.5 amps, 60 Hz, 3 phase. Oil Pot: MAWP: 300 psi @ 650ºF. MDMT: -20ºF @ 300 psi. Hansen Technologies Variable-Level Panel. Inlets/Outlets: (3) 1 in. dia. port. (3) 1 ½ in. dia. port. (2) 2 in. dia. port. (2) 4 in. dia. port. (1) ¾ in. dia. port. (2) 3 in. dia. port. Overall Dimensions: 13 ft. 5 in. L x 7 ft. W x 10 ft. 5 in H.

Product Details
  • Stock No: RGMB119.2
  • Manufacturer: Vilter
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Recirculating Tank - 36 in. Dia. x 10 ft. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed