Vilter Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 200 HP 460 V, Micro Control Panel)

Vilter Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 200 HP 460 V, Micro Control Panel)

Vilter VS series Single Semi Herm Screw Compressor. Serial No: 1440R, Order No: K53881, Compressor Test Pressure (PSIG): 450, Compressor Model No: VSS451 A025224BPAAAR. Standard Unit Package Weight: 4000. Displacements range from 778-2020 CFM. Missing package data plate. Reliance Electric Motor: Frame: 444TS, Type: P, Design: B, HP: 200, Volts: 460, Hz: 60, Phase: 3, RPM:3550, AMPS: 231, Duty: Cont, Ins Class: B, Drive End Bearing: 65BC03X30x26, OPP Bearing: 65BC03X30X26, NEMA NOM Eff: 91.7, Identification No: P44G0352D-01-OM/MN1811. Vilter Oil Separator: National Board No: 38399, Max. Allowable Working Press: 300 PSIG @ 400 F, Min. Design Metal Temp: -20 F @ 400 PSI, Year Built: 1992, Serial No: A27606B. Vilter Oil Cooler: National Board No: 33410, Shell Side: 400 PSIG @ 400 F, -20 F @ 400 PSI, Tube Side - Max Allowable Working Press: 300 PSIG @ 400 F, Min Design Metal Temp: -20 @ 300 PSI, Year Built 1992 M&M Refrigeration Retrofit Control Panel: Model: M100199G2, Schematic No: M201450, Serial No: 1440101, Control Voltage: 120 VAC, Frequency: 50/60 Hz, Phases: 1, Max FLA: 51 AMPS, Motor Rating: N/A, SCCR: 5KA@240V, Enclosure Rating: UL Type 1.
Product Details
  • Stock No: OKF01
  • Manufacturer: Vilter
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
Screw Compressor Details
  • Compressor Included? No
  • # Compressors in Package: 0
  • Compressor Model: VSS451
  • Compressor SN: 1440R
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 38399
  • Oil Cooling Type: Liquid Injection
  • Oil Cooler National Board #: 38410
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: M&M Refrigeration Retrofit Control Panel: Model: M100199G2, Schematic No: M201450, Serial No: 1440101, Control Voltage: 120 VAC, Frequency: 50/60 Hz, Phases: 1, Max FLA: 51 AMPS, Motor Rating: N/A, SCCR: 5KA@240V, Enclosure Rating: UL Type 1.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,550
  • Motor Voltage: 460
  • Motor Amps: 231
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 60
  • Height (Inches): 84
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Dairy Farm
  • Known Issues or Problems: Missing Package Plate. Need Control Panel Turned on for hours.
Vilter Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 200 HP 460 V, Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed