Vilter Rotary Screw Compressor Package (Vilter VSM361, 60 HP 230/460 V, Vilter Micro Control Panel)

Vilter Rotary Screw Compressor Package (Vilter VSM361, 60 HP 230/460 V, Vilter Micro Control Panel)

Vilter VSM361 Screw Compressor Package - Model: VSM361, Serial: 2114, Order No: K23029. The screw compressor is missing Data Plate. The screw Compressor is a Vilter Single Mini-Screw Model. The nominal CFM displacement of the compressor is 3600 RPM. The previous refrigerant ran was R-717. Paired with 60 HP Lincoln Industrial Duty Motor. Has a Vilter Vission Micro Control Panel. Lincoln Ultimate-E1 Industrial Motor - HP: Model: SD2P60TSC61Y, Serial No: 008072507L, HZ: 60, RPM: 3555, Volts: 230/460,AMPS: 134/67, Hz: 60, SF: 1.25, EFF Nom/Min: 93.0/91.7.
Product Details
  • Stock No: RRK04
  • Manufacturer: Vilter
  • Serial Number: 2114
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSM361
  • Compressor SN: 2114
  • Compressor Max Speed (RPM): 3,600
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 11904
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Vilter
  • Micro Control Panel Description: Vilter Vission Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 60
  • Motor RPM: 3,555
  • Motor Voltage: 230/460
  • Motor Amps: 134/67
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326TSC
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 46
  • Height (Inches): 87
  • Weight (LBS): 5,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter Rotary Screw Compressor Package (Vilter VSM361, 60 HP 230/460 V, Vilter Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed