Vilter Rotary Screw Compressor Package (Vilter VSR221, 125 HP 230/460 V, Vilter Micro Control Panel)

Vilter Rotary Screw Compressor Package (Vilter VSR221, 125 HP 230/460 V, Vilter Micro Control Panel)

Vilter Screw Compressor Package. Serial No: 1194, Order No: H74669, Compressor Test Pressure: 450, Compressor, Model No: VSR221 A025224DPAAAN. Marathon Motor: Encl: 0D, Frame: 4 04 TCS, Type: Y 64 6 C, Volts: 230/460, Hp: 125, Rpm: 3490,F.L.A: 284/142. Model: Y 65 0. Oil Separator: National Board: 434511, MAWP 300 PSIG @ 400 F, MDMT -20 F @ 300, Serial No: 3-15426-2, Year Built 1997.
Product Details
  • Stock No: NSF21.03
  • Manufacturer: Vilter
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Order: H74669
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSR221
  • Compressor SN: 1194
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 43511
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Vilter
  • Micro Control Panel Description: Vilter Vission 20/20: Industrial Control Panel: No. CH-926329, UL File No: E240200, Volts: 120, Phase:1, Amps: 15, Hertz 60. Short Circuit Rating: 5kA Compressor Control Panel Serial: 13-VCP-020-0612.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,490
  • Motor Voltage: 230/460
  • Motor Amps: 284/142
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404 TCS
Dimensions:
  • Length (Inches): 101
  • Width (Inches): 46
  • Height (Inches): 94
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Package Data Plate.
Vilter Rotary Screw Compressor Package (Vilter VSR221, 125 HP 230/460 V, Vilter Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed