Vilter Rotary Screw Compressor Package with a Howden Screw Compressor

Vilter Rotary Screw Compressor Package with a Howden Screw Compressor

Used Vilter Rotary Screw Compressor Package with a Howden Screw Compressor. Model: VRS-3400. Last used with R-717 producing 968 tons at 1,341 bhp with a 96.2 condensing temperature and a 10ºF suction temperature. Displacement: 3,337 cfm. Howden rotary screw compressor and 1992 Vilter oil separator, MAWP: 250 psig @ 400ºF. Lufkin Gears speed reducer. 1992 American Precision type 500 Basco shell and tube heat exchanger. Overall dimensions: 12 ft. 5 in. L x 12 ft. W x 8 ft. 10 in. H.

Product Details
  • Stock No: 500-SC-9731a
  • Manufacturer: Vilter
  • Model: VRS-3400
  • Serial Number: 428
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Vilter Rotary Screw Compressor Package with a Howden Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed