Vilter SC 24-64-1/2-RA-HGC Ammonia Evaporator Coil- 7.55 TR, 3 Fans (Low Temperature)

Vilter SC 24-64-1/2-RA-HGC Ammonia Evaporator Coil- 7.55 TR, 3 Fans (Low Temperature)

Vilter SC 24-64-1/2-RA-HGC Ammonia Evaporator Coil- 11TR 3 Fans (Low Temperature) This evaporator Coil uses Low Temperature frosted coils. A capacity of 9060 and an estimated tonnage of 11TR. An Airflow of 15000 CFM and a face velocity of 625 FPM. Direct Expansion top fed coils with a gas defrost system. This unit was previously ran with Ammonia. The package includes 3 motors for the fans. The evaporator coil is the component in your AC system that absorbs the heat from the air. The higher the tonnage the larger the area that can be cooled down.
Product Details
  • Stock No: MGS11
  • Manufacturer: Vilter
  • Model: SC 24-64-1/2-RA-HGC
  • Serial Number: B-6223-1
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 9,060
  • Est. Tons (TR) @10TD Wet: 7.55
  • Frosted Capacity (BTUH/ °F TD): 9060
  • Est. Tons (TR) @10TD Frosted: 7.55
  • Air Flow (CFM): 15000
  • Face Velocity (FPM): 625
  • Unit Coil Volume (ft3): 2.7
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 79
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors(3): HP Each: 1/2, RPM: 1200, Volts: 230/460, PH: 3, HZ: 60.
  • Motor Horsepower(HP): 3
  • Motor RPM: 1200
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 110
  • Width (Inches): 40
  • Height (Inches): 42
  • Weight (LBS): 2590
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Vilter SC 24-64-1/2-RA-HGC Ammonia Evaporator Coil- 7.55 TR, 3 Fans (Low Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed