- Product Details
Vilter Screw Compressor Microprocessor Control Panel
Vilter Microprocessor Screw Compressor Micro Control Panel. Power Supply Output: 110/120V, 1 Ph, 60 Hz.
Product Details
- Stock No: KSID01B
- Manufacturer: Vilter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 20
- Height (Inches): 30
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Vilter VSS-601 Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















