Vilter Shell and Tube Heat Exchanger

Vilter Shell and Tube Heat Exchanger

Used Vilter Shell and Tube Heat Exchanger. Stainless steel. S/N F29110-2. Accumulator Dimensions 20 in. Diameter x 144 in. L. Shell Dimensions 24 in. Diameter x 274 in. L. Heat Exchanger Specifications: Shell Side Maximum Design Pressure 250 psi at 200 °F, Tube Side Maximum Design Pressure 100 psi at 200 °F. Unit has 181 tubes 1 in. in diameter. Product makes 12 passes through heat exchanger. Product inlets/ outlets are 4 in. Overall Dimensions 37 in. W x 281 in. L x 85 in. H.

Product Details
  • Stock No: BIIR205.
  • Manufacturer: Vilter
  • Serial Number: F29110-2.
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Vilter Shell and Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed