Vilter Shell and Tube Heat Exchanger

Vilter Shell and Tube Heat Exchanger

Used 1989 Vilter Shell and Tube Heat Exchanger. S/N F39124-1. Accumulator (Upper Tube, Dimensions 16 in. Diameter x 216 in. Long. Lower Tube, Dimensions 16 in. Diameter x 278 in. Long. Heat Exchanger Specifications: Shell Side Maximum Design Pressure 250 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 250 psi, Tube Side Maximum Design Pressure 100 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 100 psi. Unit has (77) 1 in. Diameter Tubes; Has (7) Open/Shut Valves. Inlets/Outlets: (1) 1/4 in. (1) 3/8 in. (2) 1/2 in. (1) 1 in. (2) 3 in. (1) 4 in. (2) Float Switches Type LL. Mfg: Parker. Float Switch Details: For uses with NH3, Refrigerant-12, Refrigerant-22, Refrigerant-502, 120 Vac, 10 Amps, 240 Vac, 10 Amps, 240 Vac Pilot Duty, Maximum Temperature 65 °C (150 °F). Overall Dimensions: 32 in. W x 286 in. L x 90 in. H.

Product Details
  • Stock No: BIIR206.
  • Manufacturer: Vilter
  • Serial Number: F39124-1
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Vilter Shell and Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed