Vilter Single Screw Gas Compressor VSSG-601

Vilter Single Screw Gas Compressor VSSG-601

Used Vilter Single Screw Gas Compressor. Model: VSSG601. Serial 4207. Order: SO69766. Max RPM: 3600. MAWP: 535 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 480 PSIG. Nominal displacement at 3600 RPM: 601 CFM. Previous application was methane gas compression. *Note: there appears to be rotor damage.

Product Details
  • Stock No: YSTN01
  • Manufacturer: Vilter
  • Model: VSSG601
  • Serial Number: 4207
  • Compressor Type: Gas
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSSG601
  • Compressor SN: 4207
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 535
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
  • Previously Used With: Previous application was methane gas compression
  • Known Issues or Problems: There appears to be rotor damage
Vilter Single Screw Gas Compressor VSSG-601
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed