Vilter Super Separator for Reciprocating Compressor

Vilter Super Separator for Reciprocating Compressor

Vilter Super Separator for Reciprocating Compressor. Serial: W013962-3. Year: 2006. MAWP: 370 PSIG at 400F. MDMT: -20F at 370 PSIG. Nat'l Bd.: 47157. Sidewall dimensions: 21 in. OD x 51 in. Overall Dimensions: 40 in. W x 30 in. D x 65 in. H.

Product Details
  • Stock No: DBPB001
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: W013962-3
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 21
  • Tank Length (Inches): 51
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Super Separator for Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed