Vilter Super Separator Oil Separator (20in X 60in.100 Gallons)

Vilter Super Separator Oil Separator (20in X 60in.100 Gallons)

Vilter Super Separator. National Board: 33987. Serial No: 3-70735-1. Year Built: 1987. Max Design Pressure: 300 PSI @ 400 F. Certified by Vilter Corp. Overall Vessel Dimensions: 20dia x 60L. Estimated Capacity: 100 Gallons.
Product Details
  • Stock No: JVA07A
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: 3-70735-4
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 100
  • Tank National Board Number: 33987
  • Tank MAWP (PSI at temp): 300 PSI @ 400 F
  • Tank Inlets & Outlets Description: Inlet/Outlet: 4 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 25
  • Height (Inches): 60
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
Vilter Super Separator Oil Separator (20in X 60in.100 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed