Vilter Super Separator Vertical Ammonia Oil Tank (12in X 24in. 15 Gallons)

Vilter Super Separator Vertical Ammonia Oil Tank (12in X 24in. 15 Gallons)

Vilter Super Separator. Certified by Vilter Milwaukee, Wisconsin. National Board: 38660. Model: A68005B. Serial No: 3-44910-1. Year Built: 1992. Max Allowable Working Pressure Shell Side: 350 PSIG @ 400 F. Min.Design Metal Temperature: -20 F @ 350 PSI.
Product Details
  • Stock No: UCS01B
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: 3-44910-1
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 12
  • Tank Length (Inches): 24
  • Tank Estimated Capacity (Gallons): 15
  • Tank National Board Number: 38660
  • Tank MAWP (PSI at temp): 350 @ 400
  • Tank MAWT (temp at PSI): -20 @ 350
  • Tank Inlets & Outlets Description: Inlet/Outlet: 3 in
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 16
  • Height (Inches): 32
  • Weight (LBS): 700
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: No
Vilter Super Separator Vertical Ammonia Oil Tank (12in X 24in. 15 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed