- Product Details
Vilter Super Separator Vertical Ammonia Oil Tank (12in X 24in. 20 Gallons)
Vilter Super Separator Series Oil Tank. Model: Super Separator. Serial No:3-38402-1. National Board: 38210. MAWP: 350 PSI @ 400 F. MDMT: -20 F @ 350 PSI. Year Built: 1992. Inlet/Outlet Size: 2.5 in.
Product Details
- Stock No: TDA01A
- Manufacturer: Vilter
- Model: Super Separator
- Serial Number: 3-38402-1
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12
- Tank Length (Inches): 24
- Tank Estimated Capacity (Gallons): 20
- Tank National Board Number: 38210
- Tank MAWP (PSI at temp): 350 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 350 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 2.5 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1992
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
- Previously Used With: Vilter Reciprocating Compressor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















