- Product Details
Vilter Super Separator Vertical Ammonia Oil Tank (12in X 24in. 20 Gallons)
Vilter Super Separator Vertical Ammonia Oil Tank. Type: Super Separator. National Board: 46606. Serial No: 3-57282-5. MAWP: 370 PSI @ 400 F. MDMT: -20F @ 370 PSI. Inlet/Outlet: 2.5 in. Year Built: 2001.
Product Details
- Stock No: TDA02A
- Manufacturer: Vilter
- Model: Super Separator
- Serial Number: 3-57382-5
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12
- Tank Length (Inches): 24
- Tank Estimated Capacity (Gallons): 20
- Tank National Board Number: 45506
- Tank MAWP (PSI at temp): 370 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 370 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 2.5 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
- Previously Used With: Vilter Reciprocating Compressor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















