Vilter Super Separator Vertical Ammonia Oil Tank (16in X 36in. 40 Gallons)

Vilter Super Separator Vertical Ammonia Oil Tank (16in X 36in. 40 Gallons)

Vilter Super Separator. Certified by Vilter Corp Milwaukee, Wisconsin. Shell Side Max. Allowable Working Pressure: 350 PSIG @ 400 F. MIN. Design Metal Temperature: -20 F @ 350 PSI. Manufacture Year: 1992.
Product Details
  • Stock No: UCS02B
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: 3-44109-3
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 40
  • Tank National Board Number: 38650
  • Tank MAWP (PSI at temp): 350 PSIG @ 400 F
  • Tank MAWT (temp at PSI): -20 F @ 350 PSI
  • Tank Inlets & Outlets Description: Inlet/Outlet: 3.5 in
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 24
  • Height (Inches): 40
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: No
Vilter Super Separator Vertical Ammonia Oil Tank (16in X 36in. 40 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed