- Product Details
Vilter Super Separator Vertical Ammonia Oil Tank (16in X 43in. 50 Gallons)
Vilter Super Separator Vertical Ammonia Oil Tank. Type: Super Separator. Serial No: 3-59L08-3. National Board: 32891. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Year Built: 1985. Inlet/Outlet: 3 in.
Product Details
- Stock No: TDA04
- Manufacturer: Vilter
- Model: Super Separator
- Serial Number: 3-59L08-3
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 16
- Tank Length (Inches): 43
- Tank Estimated Capacity (Gallons): 50
- Tank National Board Number: 32891
- Tank MAWP (PSI at temp): 300 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 3 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 44
- Width (Inches): 24
- Height (Inches): 24
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1985
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
- Previously Used With: Reciprocating Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















