Vilter Super Separator Vertical Ammonia Oil Tank ( 20 in O.D X 60 in. 100 Gallons)

Vilter Super Separator Vertical Ammonia Oil Tank ( 20 in O.D X 60 in. 100 Gallons)

Vilter Vertical Ammonia Super Separator. Serial No: 3-17022-1. National Board: 36839. Max Design Pressure: 300 @ 400˚F.
Product Details
  • Stock No: HSFD05
  • Manufacturer: Vilter
  • Model: Super Separator
  • Serial Number: 3-17022-1
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 100
  • Tank National Board Number: 36839
  • Tank MAWP (PSI at temp): 300 PSI @ 400 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Vilter Super Separator Vertical Ammonia Oil Tank ( 20 in O.D X 60 in. 100 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed