Vilter UF 21-64-1/2-XA-HGC Ammonia Evaporator Coil- 6.30 TR, 2 Fans (Low Temperature)

Vilter UF 21-64-1/2-XA-HGC Ammonia Evaporator Coil- 6.30 TR, 2 Fans (Low Temperature)

Vilter UF 21-64-1-2-XA-HGC Ammonia Evaporator Coil - 9 TR, 2 Fans (Low Temperature) This evaporator Coil uses Low Temperature frosted coils. A capacity of 7560 (BTUH / °F TD) and an estimated tonnage of 9(TR) @15TD. An Air Flow of 11600CFM and a face velocity of 550 FPM. Direct Expansion top fed coils with a gas defrost system. This unit was previously ran with Ammonia. The package includes 2 motors for the fans.
Product Details
  • Stock No: MGS05
  • Manufacturer: Vilter
  • Model: UF 21-64-1/2-XA-HGC
  • Serial Number: B-6341-3
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 7,560
  • Est. Tons (TR) @10TD Wet: 6.30
  • Frosted Capacity (BTUH/ °F TD): 7560
  • Est. Tons (TR) @10TD Frosted: 6.30
  • Air Flow (CFM): 11600
  • Face Velocity (FPM): 550
  • Unit Coil Volume (ft3): 1.8
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors(2): HP: 2, RPM: 1200, Volts: 230/460, PH: 3, Hz: 60.
  • Motor Horsepower(HP): 2
  • Motor RPM: 1200
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 102
  • Width (Inches): 39
  • Height (Inches): 37
  • Weight (LBS): 1500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Produce Industry
Vilter UF 21-64-1/2-XA-HGC Ammonia Evaporator Coil- 6.30 TR, 2 Fans (Low Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed