Vilter V2A022E02RIVSSCN Rotary Screw Compressor Package (Vilter V2A022E02RIVSSCN, 40 HP 230/460 V, Micro Control Panel)

Vilter V2A022E02RIVSSCN Rotary Screw Compressor Package (Vilter V2A022E02RIVSSCN, 40 HP 230/460 V, Micro Control Panel)

Vilter Rotary Screw Compressor Package. Model: V2A022E02RIVSSCN. Serial No: 563. Order No: H-27194. Compressor Test Pressure (PSIG): 450. Lincoln Ultimate-E1 Electric Motor - HP: 40, RPM: 3535, Volts: 230/460, Amps: 90/45, Hz: 60, Ph: 3. Certified By Vilter Oil Separator - National Board: 46383. Serial: 3-70319-1. Year Built: 1994. MAWP: 300 PSIG @ 400 F. MDMT: -20 F @ 300 PSI. Vilter Microprocessor Control Panel.
Product Details
  • Stock No: GWIC03
  • Manufacturer: Vilter
  • Model: V2A022E02RIVSSCN
  • Serial Number: 563
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Vilter
  • Package Model: V2A022E02RIVSSCN
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: V2A022E02RIVSSCN
  • Compressor SN: 563
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 40883
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 40
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 90/45
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286TSC
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 60
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing package data plate.
Vilter V2A022E02RIVSSCN Rotary Screw Compressor Package (Vilter V2A022E02RIVSSCN, 40 HP 230/460 V, Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed