Vilter Vertical Ammonia Accumulator (20in X 84in. 150 Gallons)

Vilter Vertical Ammonia Accumulator (20in X 84in. 150 Gallons)

Certified By Vilter Vertical Ammonia Accumulator. National Board: 40569. Serial No: H27194. Year Built: 1994. MAWP: 250 PSIG @ 400 F. MDMT: -20 F @ 250 PSI. Estimated Vessel Dimensions: 20 in X 84 in. Estimated Gallons: 150.
Product Details
  • Stock No: GWIC10
  • Manufacturer: Vilter
  • Serial Number: H27194
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 84
  • Tank Estimated Capacity (Gallons): 150
  • Tank National Board Number: 40569
  • Tank MAWP (PSI at temp): 250 PSI @ 400 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Height (Inches): 84
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Vilter Vertical Ammonia Accumulator (20in X 84in. 150 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed