Vilter Vertical Ammonia Receiver - 140 gallons

Vilter Vertical Ammonia Receiver - 140 gallons

Vilter Vertical Ammonia Receiver. Approximate capacity: 140 gallons. Inside straight-wall dimensions: 20 in. dia. x 8 ft. 8 in. H. MAWP: 300 psi. at 400 °F. Liquid level column with (7) 1-1/2 in. sight glasses. Sight glasses are spaced 12 in. apart. Liquid level column has (2) isolation valves. Inlets: (2) 1 in. Outlet: (1) 1 in. Overall dimensions: 2 ft. 11 in. L x 2 ft. 11 in. W x 10 ft. 7-1/2 in. H.

Product Details
  • Stock No: AAEC001.
  • Manufacturer: Vilter
  • Serial Number: F31544
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 104
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Vertical Ammonia Receiver - 140 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed