Vilter Vertical Oil Separator- 75 Gallons

Vilter Vertical Oil Separator- 75 Gallons

Vilter Vertical Oil Separator. Approximate capacity: 75 gallons. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. MAWP: 250 psi @ 400°F. Inlets/outlets: (1) 5 in. dia. port, (3) 3 in. dia. ports, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. 5 in. H.
Product Details
  • Stock No: DTTC017.
  • Manufacturer: Vilter
  • Serial Number: 3-57224-10
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 40
  • Tank Estimated Capacity (Gallons): 75
  • Tank National Board Number: 13465
  • Tank MAWP (PSI at temp): 250 psi @ 400°F
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 5 in. dia. port, (3) 3 in. dia. ports, (1) 1/2 in. dia. discharge port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 24
  • Height (Inches): 89
Additional Product Details
Vilter Vertical Oil Separator- 75 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed