Vilter Vertical Oil Separator

Vilter Vertical Oil Separator

Vilter Vertical Oil Separator. Nat'l Bd.: 33477. Serial: 3-42710-4. MAWP: 300 PSI at 400F, MDMT -20F at 300 PSI. Year: 1992. Previously run with a reciprocating ammonia compressor. Pipes: 4 in. reduced to 3 in. Sidewall dimensions: 20 in. dia x 27 in. high.

Product Details
  • Stock No: CPEM14
  • Manufacturer: Vilter
  • Serial Number: 3-42710-4
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 27
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Vertical Oil Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed