Vilter Vertical Oil Separator Tank- 12.5 Gallon

Vilter Vertical Oil Separator Tank- 12.5 Gallon

Vilter Vertical Oil Separator Tank- 12.5 Gallon. S/N: 3-55120-47. Nat'l Bd: 13.010. Ins: LMC13010V. Ref. No: A-64859-B. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 300 psi @ 400°F. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 5-1/2 in. W x 6 ft. 5-1/2 in. H.

Product Details
  • Stock No: RGMP505
  • Manufacturer: Vilter
  • Serial Number: 3-55120-47
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter Vertical Oil Separator Tank- 12.5 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed