Vilter Vertical Oil Separator Tank- 23 Gallon

Vilter Vertical Oil Separator Tank- 23 Gallon

Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-54814-13. Nat'l Bd: 13.020. Ins: LMC13020V. Ref. No: A-63002-A. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4-1/2 W x 6 ft. in. H.
Product Details
  • Stock No: RGMP507
  • Manufacturer: Vilter
  • Serial Number: 3-54814-13
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 15
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 23
  • Tank National Board Number: 13.02
  • Tank MAWP (PSI at temp): 250 psi @ 400°F
  • Tank Inlets & Outlets Description: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 16.5
  • Height (Inches): 72
Additional Product Details
Vilter Vertical Oil Separator Tank- 23 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed