Vilter Vertical Oil Super Separator for 450 Series Compressor

Vilter Vertical Oil Super Separator for 450 Series Compressor

2 Available. Used Vilter Vertical Oil Separator for 450 Series Compressor. Quantity: 2. Ammonia refrigerant.

Product Details
  • Stock No: BRCA05
  • Manufacturer: Vilter
  • Model: Super Seperator
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
  • Previously Used With: Used Vilter Vertical Oil Separator for 450 Series Compressor
Vilter Vertical Oil Super Separator for 450 Series Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed