Vilter VMC 440 4-Cylinder Reciprocating Compressor - 50 HP

Vilter VMC 440 4-Cylinder Reciprocating Compressor - 50 HP

Used Vilter VMC 440-Series Reciprocating Compressor. Model: VMC 440 series. Serial: 12541 A RC. Order: C59210. Size: 444. Voltage: 230. Refrigerant: AMMO (R-717 ammonia). Number of cylinders: 4. Nominal rating (+20F / +95F): 56.8 TR (R717 Ammonia. Displacement: 155 M3hr (91.23 CFM). Lincoln motor: 50 HP, 1745 RPM, 230/460V, 119/59.5 amps, 60 Hz, 3-phase, 365U Frame. Ports (in/out): 3 in./ 2.5 in. Compressor weight: 2,700 lbs. Motor: 50 HP. Previously run with ammonia refrigerant.
Product Details
  • Stock No: RFOK05
  • Manufacturer: Vilter
  • Model: 444
  • Serial Number: 12541 A RC
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 440 4-Cylinder Reciprocating Compressor - 50 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed