Vilter VMC 440 6-Cylinder Reciprocating Compressor

Vilter VMC 440 6-Cylinder Reciprocating Compressor

Used Vilter VMC 440-Series Reciprocating Compressor. Model: 446. Serial 33152. Order: F81241. Size: AK446. Voltage: 230V. Number of cylinders: 6. Nominal rating (+20F / +95F): 85.2 TR (R717 Ammonia. Displacement: 232 M3hr (136.55 CFM). Ports (in/out): 4 in./ 3 in. Compressor weight: 3,100 lbs. Previously run with ammonia refrigerant. Includes base, motor missing.

Product Details
  • Stock No: RFOK04
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 33152
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 440 6-Cylinder Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed