Vilter VMC 450XL 6-Cylinder Reciprocating Compressor - 125 HP

Vilter VMC 450XL 6-Cylinder Reciprocating Compressor - 125 HP

Used Vilter VMC 6-Cylinder Reciprocating Compressor. Model 456XL. Serial: 81848. Order: SO56100-2. Size: AIIKX456XLD. Year: 1998. Displacement: 298 CFM. Nominal rating: 88 TR at +20F / +95F (R-22 freon). Siemens electric motor: 125 HP, 1155 RPM, 460V, 145 Amps, 3-phase, 60 Hz Frame 445T. Motor weight: 1493 lbs. Compressor weight: 3100 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant. Includes panel with Square D Company NEMA size 5 starter.
Product Details
  • Stock No: DBPC058
  • Manufacturer: Vilter
  • Model: 456XL
  • Serial Number: 81848
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 450XL 6-Cylinder Reciprocating Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed