Vilter VMC 450XL 8-Cylinder Bare Reciprocating Compressor - 100 HP

Vilter VMC 450XL 8-Cylinder Bare Reciprocating Compressor - 100 HP

Used Vilter Ammonia Compressor. Model: VMC450XL/F-54294. S/N: R62978. AK458XL. Number of cylinders: 8. Compressor Frame hydrostatic test: 525 PSI high side, 375 PSI low side. Lincoln motor: 100 HP, 1760 RPM, 460V, 404T Frame. *Note: suction/discharge valves are missing. Overall dimensions: 78 in. L x 48 in. W x 44 in. H.
Product Details
  • Stock No: TFAR102.7
  • Manufacturer: Vilter
  • Model: 450XL
  • Serial Number: R62978
  • Package Included? No
Reciprocating Compressor Details
  • Compressor Model: 450XL/F-54294
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 450XL 8-Cylinder Bare Reciprocating Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed