Vilter VMC 450XL Compressor

Vilter VMC 450XL Compressor

Used Vilter VMC 450XL 8-Cylinder Reciprocating Compressor - 150 HP. Model: 458XL. Serial No: 66327. Order No.: K-24160-2. Number of cylinders: 8. A12K458XLB. Test pressure: 525 PSI high side, 375 PSI low side. Baldor Motor, Cat # M2558T-4, Spec # 18D0001W979H1. 150 HP, 460 Volts, 175 Amps, 1780 RPM, 60 HZ, 3-phase, 444T Frame. Square D Company size 5 starter included, no enclosure. Overall dimensions: 92 in. L x 45 in. W x 77 in. H.
Product Details
  • Stock No: MDOF242.40
  • Manufacturer: Vilter
  • Model: 458XL
  • Serial Number: 66327
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vilter VMC 450XL Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed