Vilter VRS-1200/WRV255/1.10 Rotary Screw Compressor Package (Howden WRV255/1.10, 500 HP 4160 V)

Vilter VRS-1200/WRV255/1.10 Rotary Screw Compressor Package (Howden WRV255/1.10, 500 HP 4160 V)

Used Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package. Model: VRS-1200/WRV255/1.10. S/N: MK6A/WRVI255110/1468. Contract No: J03101 VR25106-1MN. Capacity rating: 409 tons at 466 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Displacement: 1110 cfm. FES Systems, Inc. GEA retrofit panel: ser. no. 02230103. Louis Allis Armor Line Motor: 500 hp, 3555 rpm, 4160v, 65 amps, 60 Hz, 3 phase. Total run hours on compressor: 37555. Overall dimensions: 16 ft. 3 in. L x 5 ft. ½ in. W x 8 ft. 2 in. H.
Product Details
  • Stock No: DWKN4003
  • Manufacturer: Vilter
  • Model: VRS-1200/WRV255/1.10
  • Serial Number: MK6A/WRVI255110/1468
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VRS-1200/WRV255/1.10
  • Package SN: MK6A/WRVI255110/1468
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV255/1.10
  • Compressor Run Time Hours: 37555
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: GEA retrofit panel: ser. no. 02230103
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 500
  • Motor RPM: 3555
  • Motor Voltage: 4160
  • Motor Amps: 65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 195
  • Width (Inches): 60.5
  • Height (Inches): 98
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: Yes
Vilter VRS-1200/WRV255/1.10 Rotary Screw Compressor Package (Howden WRV255/1.10, 500 HP 4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed