Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP

Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP

Used 1990 Vilter VRS-900 / Howden WRV/1.65 Rotary Screw Compressor Package. Model: VRS-900 / WRV 204/1.65. Marathon electric motor, 300 hp, 460 V. 1990 Vilter vertical oil separator. Shell MAWP: 300 psig @ 400° F. Vilter Vission Micro-Controller. Howden WRV 204/165 rotary screw compressor. Nominal capacity: 139.4 tons at 286.7 BHP with a -20ºF suction temperature and a 95ºF condensing temperature. Displacement: 852 cfm. Vi setting: 5.0. Overall dimensions: 8 ft. 9 in. L x 4 ft. 8 in. W x 6 ft. 1 in. H.

Product Details
  • Stock No: RGMP260
  • Manufacturer: Vilter
  • Model: VRS-900 / WRV204/1.65
  • Serial Number: 1719
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed