- Product Details
Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 HP
Used 1991 Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package. Model: VRS1000B / WRV204/1.93. Refrigerant: last used with R-717 (ammonia). Marathon electric motor, 150 hp, 3565 rpm, 460 V. 1991 Vilter oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. FES Micro IIE control panel. Vi setting: 3.6. Displacement: 962 cfm. Compressor runtime: 34,437 hrs. Overall dimensions: 12 ft. 8 in. L x 5 ft 4 in. W x 8 ft 4 in. H. (H4)(ACN313-BC/Motor)
- Stock No: RGMB106
- Manufacturer: Vilter
- Model: VRS1000B / WRV204/1.93
- Serial Number: 205 / MK5E/WRV204/19336/205
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









