- Product Details
Vilter VSA-211 Evaporative Condenser (211 Nominal Tons, 4-Motors, 1 Tower Unit)
Vilter VSA-211 Evaporative Condenser Unit. Model: VSA-211. Serial No: U083723601. Nominal Tons: 211. Ammonia Tons: 149. Fan CFM: 34460. Water Flow GPM: 220. Water Pump HP: 1.5 HP. R-717 Operating Charge: 245. Fan Motor: (2) - 7.5 HP.
Product Details
- Stock No: GWIC01
- Manufacturer: Vilter
- Model: VSA-211
- Serial Number: U083723601
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 211
- Unit Ammonia Tons (TR): 211
- Unit CFM (CFM): 34,460
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 07/31/2023
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 07/31/2023
Condenser Dimensions
- Top Length (Inches): 142
- Top Width (Inches): 57
- Top Height (Inches): 48
- Top Weight (LBS): 6,180
- Bottom Length (Inches): 156
- Bottom Width (Inches): 58
- Bottom Height (Inches): 79
- Bottom Weight (LBS): 3,335
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 1.5
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (2) - 7.5 HP Fan Motor. (1) - 1.5 HP Pump.
Dimensions:
- Length (Inches): 148
- Width (Inches): 87
- Height (Inches): 153
- Weight (LBS): 9,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Product Purchased From: Greenwood Ice Cream
- Known Issues or Problems: The condenser is missing the manufacture data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























