- Product Details
Vilter VSA-259 Evaporative Condenser (259 Nominal Tons, 2-7.5 HP Motors, 1 Tower Unit)
Vilter VSA-259 Evaporative Condenser (259 Nominal Tons, 2 Motors, 1 Tower Unit). Serial Number: 99605891. This package contains 1 Tower Unit. 259 Nominal Tons. 184 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 2 HP Motors are included.
Product Details
- Stock No: HSR09
- Manufacturer: Vilter
- Model: VSA-259
- Serial Number: 99605891
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 259
- Unit Ammonia Tons (TR): 184
- Unit CFM (CFM): 44,360
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 167
- Top Width (Inches): 80
- Top Height (Inches): 64
- Top Weight (LBS): 9,500
- Bottom Length (Inches): 150
- Bottom Width (Inches): 108
- Bottom Height (Inches): 83
- Bottom Weight (LBS): 4,500
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 2
- Pump Recommended Gallons per Minute (GPM): 305
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 7.5
Dimensions:
- Length (Inches): 150
- Width (Inches): 108
- Height (Inches): 147
- Weight (LBS): 14,000
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






































