Vilter VSG1201 Screw Compressor Package

Vilter VSG1201 Screw Compressor Package

Used Vilter Single Screw Compressor Unit. Package model: VSG1201VVRGHNECRC. Order: SO55293-357. Date: 10-26-07. Compressor model: VSG1201, serial 4034, order SO55293. Max speed: 3600 RPM. MAWP: 485 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 435 PSIG. Allen Bradley micro controller. Motor nameplate missing, 4160V, 60 Hz, 3-phase. Previously run in a 'sweet gas' application. Hours runtime: 3,100.

Product Details
  • Stock No: SEPS04
  • Manufacturer: Vilter
  • Model: VSG1201
  • Serial Number: 4034
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Vilter VSG1201 Screw Compressor Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed