Vilter VSG1801 Package - (MISSING SCREW, MISSING MOTOR)

Vilter VSG1801 Package - (MISSING SCREW, MISSING MOTOR)

Surplus Unused 2007 Vilter VSG Single Screw Compressor Package (minus the screw compressor) with Allen-Bradley progRam Industriesmable controller. Model: VSG1801. Sales Order: SO57571-362, Serial Number: 4103, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)
Product Details
  • Stock No: NTSD02B
  • Manufacturer: Vilter
  • Model: VSG1801VVRGHNECST
  • Serial Number: 4103
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSG1801
  • Package SN: 4103
  • Package Order: SO57571-362
  • Package Max Speed (RPM): 3500
  • Package Max Design Pressure (PSIG): 450
Screw Compressor Details
  • Compressor Included? No
  • Compressor Model: VSG1801
  • Compressor SN: 4103
  • Compressor Design Pressure (PSIG): 600
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 47529
  • Oil Cooler National Board #: 20826
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 172
  • Width (Inches): 78
  • Height (Inches): 100
  • Weight (LBS): 4300
  • ACN: 1550
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2013
  • Known Issues or Problems: This package is available minus the 1801 screw compressor which was sold separately.
Vilter VSG1801 Package - (MISSING SCREW, MISSING MOTOR)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed