Vilter VSM601 Rotary Screw Compressor Package (Vilter VSM601, 250 HP 480 V)

Vilter VSM601 Rotary Screw Compressor Package (Vilter VSM601, 250 HP 480 V)

Vilter VSM Rotary Screw Compressor. Model: VSM601VVRZHPEMD30SHECCLIREF. Serial No: 1948. Order No: S173953. Refrigerant/Gas: R-507. Test Pressure(PSIG): 385. Oil Line Test Pressure (PSIG): 495. Vilter Single Screw Compressor - Serial No: 6604, Order No: S173953, Compressor Model: VSM601CIDSTDSDH, Test Pressure(PSIG): 600. Certified by Vilter Oil Separator - National Board: 1937, MAWP: 400 PSIG @ 400 F, MDMT: -20 @ 400 PSIG.
Product Details
  • Stock No: RPRA01
  • Manufacturer: Vilter
  • Model: VSM601VVRZHPEMD30SHECCLIREF
  • Serial Number: 1948
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSM601VVRZHPEMD30SHECCLIREF
  • Package SN: 1948
  • Package Order: S173953
  • Package Max Design Pressure (PSIG): 385
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSM601CIDSTDSDH
  • Compressor SN: 6604
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 385
  • Compressor Run Time Hours: 20,814
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 4931
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Vilter
  • Micro Control Panel Description: Vilter Vison 20/20 Micro Control Panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,580
  • Motor Voltage: 480
  • Motor Amps: 279
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TSC
Dimensions:
  • Length (Inches): 173
  • Width (Inches): 54
  • Height (Inches): 82
  • Weight (LBS): 12,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Vilter VSM601 Rotary Screw Compressor Package (Vilter VSM601, 250 HP 480 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed