Vilter VSS-601 Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 250 HP 460 V, M&M Micro Control Panel)

Vilter VSS-601 Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 250 HP 460 V, M&M Micro Control Panel)

Vilter Rotary Screw Compressor Package. Model: VSS601CIHSTDSDA, Serial No: 4955. Order No: S102124, Compressor Test Pressure (PSIG): 600 PSIG. Certified by Vilter Oil Separator: National Board: 38128, MAWP: 300 PSIG @ 400 F, MDMT: -20 F @ 300 PSI. M&M Refrigeration CCS Retrofit Screw Control Panel: Model: M100199G2, Serial: 1506103, Control Voltage: 120 VAC. Certified by Vilter Oil Separator: National Board: 42571, MAWP: 300 PSIG @ 400 F, MDMT: -20 F @ 300 PSI. M&M Refrigeration Vilter Mono Screw Reftrofit Panel: Model: M100199G2, Serial No: 1345107, Control Voltage: 120 VAC.
Product Details
  • Stock No: NMD02
  • Manufacturer: Vilter
  • Model: VSS601CIHSTDSDA
  • Serial Number: 4955
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSS601CIHSTDSDA
  • Package SN: 4955
  • Package Order: S102124
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 600
Screw Compressor Details
  • Compressor Included? No
  • # Compressors in Package: 1
  • Compressor Model: VSS601
  • Compressor SN: 4955
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 600
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 38128
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: M&M Refrigeration Model M100199G2 Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 263
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 60
  • Height (Inches): 96
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter VSS-601 Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 250 HP 460 V, M&M Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed