Vilter VSS-751 Rotary Screw Compressor Package (377 HP 460 V, M&M Micro Control Panel)

Vilter VSS-751 Rotary Screw Compressor Package (377 HP 460 V, M&M Micro Control Panel)

Vilter VSS-751 Rotary Screw Compressor Package (377 HP 460 V, M&M Micro Control Panel)
Product Details
  • Stock No: NMD01
  • Manufacturer: Vilter
  • Model: 751 A025228BNAAAN
  • Serial Number: 1033
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: 751 A025228BNAAAN
  • Package SN: 1033
  • Package Order: H58388-2
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 450
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSS751
  • Compressor SN: 1033
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? Yes
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 42641
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: M&M Refrigeration M100199G2 Retrofit Screw Control Panel
Motor Starter Details
  • Motor Starter Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: York
  • Motor Horsepower(HP): 377
  • Motor RPM: 3,600
  • Motor Voltage: 460
  • Motor Amps: 432
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TDZ
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 60
  • Height (Inches): 96
  • Weight (LBS): 12,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter VSS-751 Rotary Screw Compressor Package (377 HP 460 V, M&M Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed