- Product Details
Vilter VSS-751 Rotary Screw Compressor Package (Vilter VSS-751, 350 HP 460 V, M&M Micro Control Panel)
Vilter Rotary Screw Compressor Package. Model: 751 A025228BNAAAN, Serial No: 1032, Order No: H58388-1, Compressor Test Pressure: 450 PSIG.
Product Details
- Stock No: NMD03
- Manufacturer: Vilter
- Model: 751 A025228BNAAAN
- Serial Number: 1032
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Vilter
- Package Model: 751 A025228BNAAN
- Package SN: 1032
- Package Order: H58388-1
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 450
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSS751
- Compressor SN: 1032
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 450
- Compressor Run Time Hours: 30,028.4
- Oil Separator Included? Yes
- Oil Separator National Board #: 42571
- Oil Cooling Type: Water
- Oil Cooler National Board #: 42640
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: M&M Refrigeration Model M100199G2 Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Allis-Chalmers
- Motor Horsepower(HP): 350
- Motor RPM: 3,560
- Motor Voltage: 460
- Motor Amps: 396
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 60
- Height (Inches): 96
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










































