- Product Details
Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)
Vilter VSS Rotary Screw Compressor Package. Model: VSS1201A025231APAAAN. Serial No: 1215. Order No: H-75823. Compressor Test Pressure (PSIG): 450. Certified by Vilter Oil Separator: National Board: A3755. Serial No: 3-19507-1. Year Built: 1988. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: SIRA03
- Manufacturer: Vilter
- Model: VSS1201A025231APAAAN
- Serial Number: 1215
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Vilter
- Package Model: VSS1201
- Package SN: 1215
- Package Order: H-75823
- Package Max Speed (RPM): 3,600
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSS1201A025231APAAAN
- Compressor SN: 1215
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 450
- Compressor Rebuild Year: 2014
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.0-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: A3755
- Oil Cooling Type: Water
- Oil Cooler National Board #: 378730
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Vilter
- Micro Control Panel Description: Vission 20/20 MCP
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 500
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 180
- Width (Inches): 60
- Height (Inches): 80
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








































