Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Vilter VSS Rotary Screw Compressor Package. Model: VSS1201. Serial No: 4134. Order No: SO65111. Compressor Test Pressure(PSIG): 600. Certified by Vilter Oil Separator: National Board: 43797, Serial No: 3-18633-2. Year Built: 1993. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: SIRA04
  • Manufacturer: Vilter
  • Model: VSS1201
  • Serial Number: 4134
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSS1201
  • Package SN: 4134
  • Package Order: SO65111
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 600
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSS1201
  • Compressor SN: 4134
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 600
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.0-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 43797
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 378632
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Vilter
  • Micro Control Panel Description: Vission 20/20
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 560
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 60
  • Height (Inches): 80
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed