Vilter VSSG341 Gas Screw Compressor Package - 400 HP

Vilter VSSG341 Gas Screw Compressor Package - 400 HP

Used Vilter VSSG Single Screw Gas Compressor Package. Package model: VSG3411VVRGHNECRC, order SO55293-359, date 10-26-07. Compressor model VSSG341. Serial 4065. Order: SO5529. Max speed: 3600 RPM. MAWP: 535 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 480 PSIG. Year: 2007. Reliance motor: 400 HP, 3575 RPM, 4160V, 3-phase, 60 Hz, TEFC. Allen Bradley micro controller. Previously run in a 'sweet gas' application.

Product Details
  • Stock No: SEPS01
  • Manufacturer: Vilter
  • Model: VSSG341
  • Serial Number: 4065
  • Compressor Type: Gas
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSSG341
  • Package SN: 4065
  • Package Order: SO55293-359
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 535
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSSG341
  • Compressor SN: 4065
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 535
  • Compressor Year Manufactured: 2007
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 400
  • Motor RPM: 3575
  • Motor Voltage: 4160
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2007
  • Previously Used With: Previously run in a 'sweet gas' application.
Vilter VSSG341 Gas Screw Compressor Package - 400 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed