Vilter VSSG451 Single Screw Compressor Package - 300 HP

Vilter VSSG451 Single Screw Compressor Package - 300 HP

Used 2007 Vilter VSSG451 Single Screw Compressor Package. Model: VSSSG451VVRGHNECRC. Order: SO55293 356. Date: 10-26-07. Compressor model: VSSG451, serial 4066, order SO55293, MAWP: 535 PSIG. Oil separator vessel: MAWP 1200 PSIG at 400F, MDMT -20F at 1200 PSIG. Reliance motor: 300 HP, 1790 RPM, 4160V, 3-phase, 60 Hz, TEFC, 5008Z Frame. Previously run in a 'sweet gas' application.
Product Details
  • Stock No: SEPS02
  • Manufacturer: Vilter
  • Model: VSSG451
  • Serial Number: 4066
  • Compressor Type: Gas
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VSSG451
  • Package SN: 4066
  • Package Order: SO55293 356
  • Package Max Design Pressure (PSIG): 535
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSSG451
  • Compressor SN: 4066
  • Compressor Design Pressure (PSIG): 535
  • Oil Separator Included? Yes
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Gas
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 300
  • Motor RPM: 1790
  • Motor Voltage: 4160
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5008Z
Dimensions:
Additional Product Details
  • Year of Manufacture: 2007
  • Previously Used With: Previously run in a 'sweet gas' application.
Vilter VSSG451 Single Screw Compressor Package - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed