Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VSM401, 60 HP 208-230/460 V)

Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VSM401, 60 HP 208-230/460 V)

Vilter Rotary Screw Compressor Package. Compressor Unit Model: VVR-R-B-NEC-LI-R717 VSM401. Manufacturer Date: 05/01. Leeson Electric Motor - 60 HP, Volts: 208-230/460. Amps: 145-134/67, RPM: 3550, Frame: 326TS, Encl.: ODP. Certified by Standard Refrigeration Oil Separator - National Board: 407153, Model: A27620B, Year Built: 2000. MAWP: 370 PSI @ 400 F. MDMT: -20 F @ 370 PSI. Vilter Visson Mirco-Control Panel.
Product Details
  • Stock No: GWIC02
  • Manufacturer: Vilter
  • Model: VVR-R-B-NEC-LI R717 - VSM 401
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Vilter
  • Package Model: VVR-R-B-NEC-LI R717 - VSM 401
  • Package Order: K22571
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSM401
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2001
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 407153
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 60
  • Motor RPM: 3,550
  • Motor Voltage: 208-230/460
  • Motor Amps: 145-134/67
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326TS
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 36
  • Height (Inches): 60
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing the package data plate.
Vilter VVR-R-B-NEC-LI R717 - VSM 401 Rotary Screw Compressor Package (Vilter VSM401, 60 HP 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed