Vincent Screw Press/Finisher

Vincent Screw Press/Finisher

Vincent Screw Press/Finisher. Model CP-10-K36. S/N 94211. Inlet: 12 in. L x 9-½ in. W. Outlet: 3-½ in. dia. Gearbox: Sumitomo, Model GHYJ S E 3170 T. Ratio 106, Input 14.9 hp, 1,750 rpm, Output Torque: 52200 in. lbs. S/N A557132. (2) Parker Pneumatic Pistons. Model PLUNS16, bore: 4.00, stroke 5. Motor 10 hp, 1,160 rpm, 230/460 V, final rpm of 11. Overall dimensions: 101-½ in. L x 26-½ in. W x 40-½ in. H.

Product Details
  • Stock No: END81599b.10
  • Manufacturer: Vincent Corporation
  • Model: CP-10-K36
  • Serial Number: 94211
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vincent Screw Press/Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed