Vision Engineering Corporation Control Panel

Vision Engineering Corporation Control Panel

Vision Engineering Corporation Control Panel. Siemens Simantic TI505 Power Supply, 110/220 V. Siemens Simatic TI545 PLC. (2) Allen-Bradley SMC-2 Variable Frequency Inverters. Overall dimensions: 40 in. L x 23 in. W x 90 in. H.

Product Details
  • Stock No: ASAC011.
  • Manufacturer: Vision Engineering Corporation
Previous Refrigerant
Motor Details
  • Motor Voltage: 110/220
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 23
  • Height (Inches): 90
Additional Product Details
Vision Engineering Corporation Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed